Buy more than* S$200* and get FREE SHIPPING

  • Magnet Bar

Magnet Bar MG-50-M6

Item.#
08285286
Mfr.#
MG-50-M6
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0787
Surface Finishing
# 400 buffing
Maximum UseTemperature (Degree c)
80
Mounting Screw
Depth 8 2-M6
Specification
Tapping screw hole
Weight (kg)
1.20
Surface Magnetic Flux Density (mT)
1.2
Surface Maximum Magnetic Flux Density mT (G)
300(3000)
Material (surface)
SUS316L
Material
Magnet: anisotropic ferrite magnet exterior: Stainless steel (SUS316L)
Dimensions (phi mm x L mm)
25x500
TRUSCO Part Number
266-3490