Buy more than* S$200* and get FREE SHIPPING

  • All Catch

All Catch TOK-30

Item.#
08285322
Mfr.#
TOK-30
Package Qty.
1PC
Ship pack of
1
43.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length x Height ) (mm)
27.6x50x40
Adsorption Ability (N)
300
Weight (g)
280
Width (mm)
50
2015 Trusco Published Pages
1 0812
Materials (magnets)
Ferrite magnet
Mounting Screw
M5x0.8
Depth (mm)
27.6
Height (mm)
40
TRUSCO Part Number
232-1033
2014 TRUSCO Published Page
1-0761
Purpose
Organizing of working and equipment. Fixing holder., Organizing of working and equipment. Fixing holder.