Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder
  • Magnet Holder
  • Magnet Holder

Magnet Holder TSM-4408C

3.60 (5)
Item.#
08285356
Mfr.#
TSM-4408C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions
M4
Weight (g)
54
Finishing Treatment
Chrome-plated
TRUSCO Part Number
275-6366
Purpose
Equipment arrangements and cable racks, etc., Equipment arrangements and cable racks, etc.
Dimension (phi x Height H) (mm)
44x8
2014 TRUSCO Published Page
1-0761
Adsorption Ability (N)
About35
Specification
Ferrite Magnet
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2018-03-06 21:13:53
The thing is big, but the magnetic force was not as much as I thought.
This review is about item#8285401.
Preparation of jig
5
From Japan
On 2017-09-29 08:57:40
It was bigger than I imagined. If you check the size and purchase it, there is no problem at all. It is also GOOD that there is a screw hole for fixing in the middle!
This review is about item#08285401.
Work menu board
3
From Japan
On 2016-02-26 22:50:15
By saying that the magnet is not so strong, but it is normal ...
This review is about item#08285401.
I put it on the towel paper holder and put it on the side of the dryer in the washroom and I wipe it for contacts
5
From Japan
On 2015-08-04 21:29:31
There is a strong magnetic force, there is a screw hole Easy to detachable with magnets convenient, Ecotap is also installed and utilized.
This review is about item#08285365.
Used to fix brackets
3
From Japan
On 2015-06-03 09:08:11
It is strong for small
This review is about item#08285401.