Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Holder, Handle

Magnet Holder, Handle TSM-6811

4.00 (1)
Item.#
08285374
Mfr.#
TSM-6811
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Ferrite magnet, M4 tap, handle, resin filling
Dimension (phi x Height H) (mm)
68x11.0
Finishing Treatment
Baking finish
Adsorption Ability (N)
About 130
Weight (g)
207
Screw Dimensions
M6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as mounting base for indoor speaker for radio equipment
4
From Japan
On 2015-04-16 17:58:58
Although I use 2 pieces, I would like to use 1 piece if possible, so it will be saved if the magnetic force is stronger a little more. I hope the price is cheap as much as 20% less than the current price.
This review is about item#08285417.