Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder, Handle

Magnet Holder, Handle TSM-80135

4.00 (1)
Item.#
08285383
Mfr.#
TSM-80135
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Ferrite magnet, M4 tap, handle, resin filling
Finishing Treatment
Baking finish
Adsorption Ability (N)
About300
Weight (g)
337
Purpose
Equipment arrangements and cable racks, etc., Equipment arrangements and cable racks, etc.
TRUSCO Part Number
275-6412
Screw Dimensions
7 M6 depth
Dimension (phi x Height H) (mm)
80x13.5
2014 TRUSCO Published Page
1-0761
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as mounting base for indoor speaker for radio equipment
4
From Japan
On 2015-04-16 17:58:58
Although I use 2 pieces, I would like to use 1 piece if possible, so it will be saved if the magnetic force is stronger a little more. I hope the price is cheap as much as 20% less than the current price.
This review is about item#08285417.