Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder, Handle

Magnet Holder, Handle TSM-38085

4.00 (1)
Item.#
08285392
Mfr.#
TSM-38085
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Ferrite magnet, M4 tap, handle, resin filling
Screw Dimensions
M5
Dimension (phi x Height H) (mm)
38x8.5
2014 TRUSCO Published Page
1-0761
Purpose
Equipment arrangements and cable racks, etc., Equipment arrangements and cable racks, etc.
Finishing Treatment
Chromate plating
Adsorption Ability (N)
About16
Weight (g)
43
TRUSCO Part Number
275-6382
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as mounting base for indoor speaker for radio equipment
4
From Japan
On 2015-04-16 17:58:58
Although I use 2 pieces, I would like to use 1 piece if possible, so it will be saved if the magnetic force is stronger a little more. I hope the price is cheap as much as 20% less than the current price.
This review is about item#08285417.