Buy more than* S$200* and get FREE SHIPPING

  • Round Magnetic Tray

Round Magnetic Tray TRMT-150

4.50 (4)
Item.#
08285426
Mfr.#
TRMT-150
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
150
Weight (g)
330
Adsorption Ability (N)
10
Material
SUS430
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Daily life etc
5
From Japan
On 2016-07-11 19:49:54
It is exhausted to one word of very very nicce. I think that how to use this product depends on the individual, but I think that it depends on the person's way of thinking.
This review is about item#08285426.
Motorcycle repair
3
From Japan
On 2015-03-17 12:00:18
I purchased a square type, but the round type is easier to handle because the magnetic force is too strong compared to the square type.
This review is about item#08285426.
Dismantling assembly of the motorcycle
5
From Japan
On 2015-03-09 08:49:13
It is pretty large and can be used quite a bit.
Construction machine repair
5
From Japan
On 2014-06-10 19:13:39
When repairing a construction machine, detach small parts such as bolts, and have no lack of bolts at the time of assembly, very useful.
This review is about item#08285426.