Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact Magnetic Tray

Compact Magnetic Tray MGP-1005H

4.50 (2)
Item.#
08285444
Mfr.#
MGP-1005H
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
130x52x15
Weight (g)
340
Specification
Neodymium magnet
Surface Maximum Magnetic Flux Density mT (G)
200
Purpose
Iron powder absorption. Transportation of magnetic material by mounting on conveyor., Iron powder absorption. Transportation of magnetic material by mounting on conveyor.
Adsorption Ability (N)
140
TRUSCO Part Number
285-3442
2014 TRUSCO Published Page
1-0789
Material
SUS304 Bakkuyou SS plating goods cover
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of metals in waste materials
5
From Japan
On 2016-03-25 17:33:30
It is very powerful, I am surprised Price is also better than other magnet manufacturers I think that it can be used enough for other equipment / work that is good value.
This review is about item#08285444.
As a substitute for the magnet floater, we use the item so that it floats.
4
From Japan
On 2013-11-11 18:45:46
Because the price is cheap, it is regrettable that the magnetic force is not as strong as I thought. I think that it may be somewhat longer or more widely available.
This review is about item#08285453.