Buy more than* S$200* and get FREE SHIPPING

  • Compact Magnetic Tray

Compact Magnetic Tray MGP-1005

4.50 (2)
Item.#
08285453
Mfr.#
MGP-1005
Package Qty.
1Set(2PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
130x52x15
Weight (g)
720
Surface Maximum Magnetic Flux Density mT (G)
120
Adsorption Ability (N)
50
Specification
Anisotropic ferrite magnet
Material
SUS304 Bakkuyou SS material plated cover
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of metals in waste materials
5
From Japan
On 2016-03-25 17:33:30
It is very powerful, I am surprised Price is also better than other magnet manufacturers I think that it can be used enough for other equipment / work that is good value.
This review is about item#08285444.
As a substitute for the magnet floater, we use the item so that it floats.
4
From Japan
On 2013-11-11 18:45:46
Because the price is cheap, it is regrettable that the magnetic force is not as strong as I thought. I think that it may be somewhat longer or more widely available.
This review is about item#08285453.