Buy more than* S$200* and get FREE SHIPPING

  • Welding Magnetic Welder

Welding Magnetic Welder TMGW-120

Item.#
08285496
Mfr.#
TMGW-120
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Temporally retaining and temporary assembly work during welding work.
Holding Angle (degree)
45,90
Weight (g)
460
Material
SS400
Specification
Ferrite Magnet
2014 TRUSCO Published Page
1-0777
Adsorption Ability (N)
147
Dimension (mm)
95x111x16
TRUSCO Part Number
232-7066