Buy more than* S$200* and get FREE SHIPPING

  • Welding Magnetic Welder

Welding Magnetic Welder TMGW-120A

5.00 (1)
Item.#
08285505
Mfr.#
TMGW-120A
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Angle (degree)
45, 90
Weight (g)
560
Material
SS400
Adsorption Ability (N)
147
Dimension (mm)
102x162x16
Specification
Ferrite magnet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for construction work such as building a pillar
5
From Japan
On 2015-07-17 23:17:45
Because I am using it from the front. I wonder if it is worth the price
This review is about item#08285505.