Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Magnetic Welder

Welding Magnetic Welder TMGW-90

Item.#
08285514
Mfr.#
TMGW-90
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Temporally retaining and temporary assembly work during welding work.
Holding Angle (degree)
30,45,60,75,90
Weight (g)
270
Material
SS400
Specification
Ferrite Magnet
2014 TRUSCO Published Page
1-0777
Adsorption Ability (N)
98
Dimension (mm)
65x98x14
TRUSCO Part Number
232-7058