Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Hexagonal Holder, Switch

Magnetic Hexagonal Holder, Switch TMSA-46

Item.#
08285575
Mfr.#
TMSA-46
Package Qty.
1PC
Ship pack of
1
98.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.7
TRUSCO Part Number
284-8899
Adsorption Ability (N)
300
Material
Body: steel, aluminum
Magnet: NdFeB magnet
Dimension (mm)
95x109x28
2014 TRUSCO Published Page
1-0778
Purpose
For welding, assembly, and parts processing.