Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Hexagonal Holder, Switch

Magnetic Hexagonal Holder, Switch TMSA-48

Item.#
08285584
Mfr.#
TMSA-48
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Ability (N)
500
Dimension (mm)
130x150x35
Weight (kg)
1.4
Material
Body: steel, aluminum magnet: NdFeB magnet