Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Hexagonal Holder

Magnetic Hexagonal Holder TMS-12

Item.#
08285593
Mfr.#
TMS-12
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Temporary joint of welding work., Temporary joint of welding work.
Holding Angle (degree)
45,90,135
Dimension (mm)
120x120x26
Adsorption Ability (N)
250 to 400
2014 TRUSCO Published Page
1-0778
Material
Magnet: Ferrite magnet Exterior: Steel
TRUSCO Part Number
232-0983
Weight (kg)
1.2