Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnetic Hexagonal Holder

Magnetic Hexagonal Holder TMS-9

Item.#
08285602
Mfr.#
TMS-9
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Temporary joint of welding work., Temporary joint of welding work.
Holding Angle (degree)
45,90,135
Adsorption Ability (N)
100 to 200
Dimension (mm)
90x90x14
2014 TRUSCO Published Page
1-0778
Material
Magnet: ferrite magnet Exterior: Steel
Weight (kg)
0.5
TRUSCO Part Number
232-0975