Buy more than* S$200* and get FREE SHIPPING

  • Magne Touch, Magnetize and Demagnetize

Magne Touch, Magnetize and Demagnetize TR-MT

5.00 (1)
Item.#
08285611
Mfr.#
TR-MT
Package Qty.
1PC
Ship pack of
1
98.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Hole (mm)
phi15x50
Power Consumption (W)
125
Weight (g)
500
Adsorption Ability (N)
(Steel SC, phi6mm driver is used) 0.17
Power (V)
AC100 (50/60Hz)
Material (Body)
SPC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to magnetize the stirrer
5
From Japan
On 2014-08-26 14:47:07
It is compact and easy to use. If it is used continuously, it becomes temporarily unusable due to the temperature sensor, but the magnetic force does not matter.
This review is about item#08285611.