Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder, With Handle

Magnet Holder, With Handle NH-01R

3.00 (3)
Item.#
08285636
Mfr.#
NH-01R
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
(Magnet) 21
TRUSCO Part Number
114-0264
Mounting Screw
M6x1.00
Diameter (phi mm)
(Magnet) 23
Weight (g)
135
Purpose
For fixing the ruler. Embedding and positioning of jig and tool., For fixing the ruler. Embedding and positioning of jig and tool.
Dimension (mm)
phi30x25
2014 TRUSCO Published Page
1-0757
Adsorption Ability (N)
110
Type
Round
Material
Magnet / Alnico magnet body / general structural rolled steel handle / polished steel bars for general steel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Item selection
3
From Japan
On 2016-05-27 15:50:35
Just the strength of the magnetic force. Because it was weaker than I thought.
This review is about item#08285672.
I can not find the base!
1
From Japan
On 2015-04-24 18:56:52
Magnetic force is weak! It is less than a commercially available magnet.
This review is about item#08285672.
Mounting on the end of the bond wire
5
From Japan
On 2014-06-24 17:25:09
Improvement point: It is tightened by bolts to the end of the bond wire. However, as you continue to use it, the bolt will loosen, so I would like another hole to install the bolt.
This review is about item#08285654.