Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Hand Magnet

Mini Hand Magnet TMHM-10

3.00 (2)
Item.#
08285742
Mfr.#
TMHM-10
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Field work, outside repair work, Field work, outside repair work
Adsorption Ability (N)
40
Dimension (mm)
Width 100x depth 100x height 180
Material (surface)
Nylon +ABS
Weight (g)
557
TRUSCO Part Number
287-0690
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Sorting
2
From Japan
On 2015-07-18 09:41:14
Magnetic force is weak
This review is about item#08285742.
Iron cutting powder recovery
4
From Japan
On 2013-03-14 07:08:32
Since the bottom of the magnet made of monotaro was lost with the same thing as before purchasing it is newly purchased. Compared with it we have a slightly weaker magnetic force. I would like you to resell it if possible because the hand magnet of the monotail is better sucked.
This review is about item#08285742.