Buy more than* S$200* and get FREE SHIPPING

  • Magnet Cleaner

Magnet Cleaner TMK-2025

3.00 (1)
Item.#
08285776
Mfr.#
TMK-2025
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Ability (N)
40 (phi20x18)70 (phi25x25)
Overall Length (mm)
257
2014 TRUSCO Published Page
1-0783
Application
Iron powder removal after drill and tap work. Dust iron removal from hole.
Weight (g)
135
TRUSCO Part Number
232-1017
Magnet Dimension (mm)
phi20x18
phi25x25
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Iron chipping
3
From Japan
On 2016-08-24 16:35:37
I replaced it because the same product I used before was broken. It is very convenient but the point where you grab and turn on and off the magnetic force breaks immediately. I repaired it many times and used it, but at last it broke up soon that it was impossible to repair, so I decided to replace it.
This review is about item#8285794.