Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Cleaner

Magnet Cleaner TMK-510

3.00 (1)
Item.#
08285785
Mfr.#
TMK-510
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
2014 TRUSCO Published Page
1-0783
Adsorption Ability (N)
1 (phi5x25)8 (phi10x18)
Application
Iron powder removal after drill and tap work. Dust iron removal from hole.
TRUSCO Part Number
232-0991
Magnet Dimension (mm)
phi5x25
phi10x18
Weight (g)
32
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Iron chipping
3
From Japan
On 2016-08-24 16:35:37
I replaced it because the same product I used before was broken. It is very convenient but the point where you grab and turn on and off the magnetic force breaks immediately. I repaired it many times and used it, but at last it broke up soon that it was impossible to repair, so I decided to replace it.
This review is about item#8285794.