Buy more than* S$200* and get FREE SHIPPING

  • Magnet Cleaner

Magnet Cleaner THM-7

3.00 (1)
Item.#
08285794
Mfr.#
THM-7
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Adsorption Ability (N)
30
TRUSCO Part Number
287-0720
Application
Field work, outside repair work
Overall Length (mm)
960
Bottom Diameter (mm)
97
Material
handle part :P P material lever part: -- ABS handle part: -- carbon steel adsorption part: -- aluminum alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Iron chipping
3
From Japan
On 2016-08-24 16:35:37
I replaced it because the same product I used before was broken. It is very convenient but the point where you grab and turn on and off the magnetic force breaks immediately. I repaired it many times and used it, but at last it broke up soon that it was impossible to repair, so I decided to replace it.
This review is about item#8285794.