Buy more than* S$200* and get FREE SHIPPING

  • Hand Magnet

Hand Magnet HM-115

5.00 (2)
Item.#
08285803
Mfr.#
HM-115
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adsorption Ability (N)
250
Dimension (mm)
116x87x25
Material
Alnico magnet # 5 (suction surface) Steel (the handle) ABS resin
Weight (g)
670
Surface Maximum Magnetic Flux Density (Gauss)
1500(MAX)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Picking up nails
5
From Japan
On 2016-06-02 16:27:40
I used it after the dismantling work of the garage, and was able to pick up a lot of nails. It is strong.
This review is about item#08285812.
Used to hold down the plate during shearing
5
From Japan
On 2014-03-27 10:33:56
It was saved because there was the same thing that I used before.
This review is about item#08285803.