Buy more than* S$200* and get FREE SHIPPING

  • Hand Magnet

Hand Magnet HM-130

5.00 (2)
Item.#
08285812
Mfr.#
HM-130
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
229-4109
Adsorption Ability (N)
400
Dimension (mm)
133x111x32
Material
Alnico magnet #5
Surface Maximum Magnetic Flux Density (Gauss)
1650(MAX)
Weight (g)
1260
Purpose
For choosing pieces of iron and iron powder in varrious metal factories. For taking out thin steel plate in steel processing factories. For removing pieces of iron and iron powders in plating tanks. For retaining various small iron parts. For removing and, For choosing pieces of iron and iron powder in varrious metal factories. For taking out thin steel plate in steel processing factories. For removing pieces of iron and iron powders in plating tanks. For retaining various small iron parts. For removing and cleaning cutting waste.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Picking up nails
5
From Japan
On 2016-06-02 16:27:40
I used it after the dismantling work of the garage, and was able to pick up a lot of nails. It is strong.
This review is about item#08285812.
Used to hold down the plate during shearing
5
From Japan
On 2014-03-27 10:33:56
It was saved because there was the same thing that I used before.
This review is about item#08285803.