Buy more than* S$200* and get FREE SHIPPING

  • Hand Lift

Hand Lift THL-200

Item.#
08285837
Mfr.#
THL-200
Package Qty.
1PC
Ship pack of
1
679.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Adsorbability is calculated from 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety. Not for hoist., Adsorbability is calculated from 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety. Not for hoist.
2014 TRUSCO Published Page
1-0796
Adsorption Ability (N)
Lateral pulling: 500 lifting: 2000
Material
Magnet: ferrite magnet exterior: aluminum alloy
Purpose
Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products., Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products.
Pedestal Dimensions (mm)
140x100x32
Weight (kg)
2.5
TRUSCO Part Number
232-0959