Buy more than* S$200* and get FREE SHIPPING

  • Hand Magnet Lifter

Hand Magnet Lifter MGP-HP15

3.67 (3)
Item.#
08285846
Mfr.#
MGP-HP15
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Press board wodden products can be taken out and removed safely., Press board wodden products can be taken out and removed safely.
Specification
Neodymium magnet
TRUSCO Part Number
285-3400
Weight (g)
120
Material
SS material plating article
Dimension (mm)
phi15x210
Adsorption Ability (N)
0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Press work
1
From Japan
On 2017-05-26 19:24:50
The neck part supporting the magnet was broken immediately in the inside that I did not use much.
This review is about item#8285864.
Press work
5
From Japan
On 2013-12-19 20:30:07
The magnetic force of the magnet is just too strong.
This review is about item#08285846.
Used for press working. I am satisfied with the comfort.
5
From Japan
On 2013-06-12 13:47:53
I am satisfied that I can buy it cheaper than the trader I always purchased.
This review is about item#08285846.