Buy more than* S$200* and get FREE SHIPPING

  • Hand Magnet Lifter

Hand Magnet Lifter MGP-HP25

5.00 (2)
Item.#
08285864
Mfr.#
MGP-HP25
Package Qty.
1PC
Ship pack of
1
33.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Press board wodden products can be taken out and removed safely., Press board wodden products can be taken out and removed safely.
Specification
Neodymium magnet
Adsorption Ability (N)
1.5
Dimension (mm)
phi25x225
Material
SS material plating article
TRUSCO Part Number
285-3426
Weight (g)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press operation
5
From Japan
On 2013-12-19 20:30:07
Of the magnet, the magnetic force, Cho and too strong.
This review is about item#08285846.
Used at the time of press working. But we all satisfy comfortable to use.
5
From Japan
On 2013-06-12 13:47:53
I am happy to always be purchased cheaper than to have the art purchase.
This review is about item#08285846.