Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnet Desk Lamp

Magnet Desk Lamp TMD-80

Item.#
08285916
Mfr.#
TMD-80
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Ability (N)
800
Connector
E26
Power (V)
AC100
Light Rating
AC100V/100W following
Cord Length (m)
2
Overall Height (mm)
473
Weight (kg)
1.4