Buy more than* S$200* and get FREE SHIPPING

  • Magnet Base Magnifier

Magnet Base Magnifier TMK-80

5.00 (1)
Item.#
08285925
Mfr.#
TMK-80
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lens Diameter (phi mm)
100
Adsorption Ability (N)
800
TRUSCO Part Number
219-8541
2014 TRUSCO Published Page
1-0741
Magnification
2 times
Weight (kg)
1.4
Specification
Ferrite Magnet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation during machining
5
From Japan
On 2017-06-15 14:48:07
I was worried about the shaking of the arm due to vibration during processing, but it is quite good and it is good. I was worried about the Monotaro original, but once you choose this, I will buy things next time ~
This review is about item#8285925.