Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PUR Round Rod

PUR Round Rod OUE01000-05

5.00 (4)
Item.#
08286083
Mfr.#
OUE01000-05
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Sheet metal type spring: stopper, dice: bending V-shaped, bending U-shaped, aperture, bulge, embossed
Hardness
SHORE A 90
TRUSCO Part Number
171-3094
Weight (g)
48
2014 TRUSCO Published Page
1-1652
Color
Yellow
Outer Diameter (phi mm)
10
Length (mm)
500
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For extension of arm of outboard motor
5
From Japan
On 2017-07-14 14:39:07
It is strong against moderate hardness and cuts so you can use it on the sea with confidence.
This review is about item#8286101.
Used by customers
5
From Japan
On 2016-04-25 03:14:12
I told you to order again if it was okay to use it.
This review is about item#08286171.
Air tool valve repair
5
From Japan
On 2014-11-27 20:36:04
When an amateur purchases such a material, I have to purchase more than necessary, but I am happy that I can purchase it in a small amount.
This review is about item#08286065.
Used for punching mold.
5
From Japan
On 2013-11-01 21:10:08
We are using it to remove the product of the die. Although the thing so far was broken due to aging fatigue, I was troubled, but I sent it immediately, it was greatly saved. I currently use it without difficulty.
This review is about item#08286196.