Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • PUR Round Rod

PUR Round Rod OUE01500-05

5.00 (3)
Item.#
08286126
Mfr.#
OUE01500-05
Package Qty.
1PC
Ship pack of
1
13.57 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Sheet metal type spring: stopper, dice: bending V-shaped, bending U-shaped, aperture, bulge, embossed
Hardness
SHORE A 90
Outer Diameter (phi mm)
15
Length (mm)
500
2014 TRUSCO Published Page
1-1652
Color
Yellow
Weight (g)
105
TRUSCO Part Number
171-3108
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Visitor use
5
From Japan
On 2016-04-25 03:14:12
It had said that the order again if good was good to try using.
This review is about item#08286171.
Valve repair of air tool
5
From Japan
On 2014-11-27 20:36:04
This kind of material do you have to buy the amount of more than necessary and amateur to buy, but I'm happy can be purchased in small amounts.
This review is about item#08286065.
Use the cutting die.
5
From Japan
On 2013-11-01 21:10:08
We use to remove the die-cut products. Thing until now had trouble cracking in the aging fatigue, but was saved a great deal will be sent immediately. We use far without difficulty.
This review is about item#08286196.