Buy more than* S$200* and get FREE SHIPPING

  • Urethane Rubber Pipe

Urethane Rubber Pipe OUP01505-03

5.00 (4)
Item.#
08286311
Mfr.#
OUP01505-03
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
SHORE A 90
Material
Urethane
TRUSCO Part Number
289-9167
Operating Temperature Range (deg C)
-5 to 70
Length (mm)
300
Color
Yellow
2014 TRUSCO Published Page
1-1651
Inner Diameter B (mm)
6.0
Weight (g)
55
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the press work
5
From Japan
On 2015-11-26 17:46:37
I have not used it yet, but when I found it on the net without selling it at a store, I decided to purchase since Monotaro was the cheapest.
This review is about item#08286643.
Car bush.
5
From Japan
On 2015-05-02 19:02:33
I was looking for such a product. Size, price It is perfect. If you can, it would be better to have a new size and choice of colors. The ease of processing was also good.
Buffer anchor
5
From Japan
On 2014-12-08 17:51:40
It was nice to have good ones. I would like you to add a lot of variation in hardness and diameter.
This review is about item#08286302.
Automotive Suspension Bush
5
From Japan
On 2013-10-23 18:16:32
It was the best thing that I wanted something like this.
This review is about item#08286442.