Buy more than* S$200* and get FREE SHIPPING

  • Urethane Rubber Pipe

Urethane Rubber Pipe OUP02007-03

5.00 (4)
Item.#
08286372
Mfr.#
OUP02007-03
Package Qty.
1PC
Ship pack of
1
15.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
SHORE A 90
Material
Urethane
Inner Diameter B (mm)
8.0
Weight (g)
92
2014 TRUSCO Published Page
1-1651
Color
Yellow
Outer Diameter A (mm)
20
Operating Temperature Range (deg C)
-5 to 70
Length (mm)
300
TRUSCO Part Number
289-9205
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
In the press work
5
From Japan
On 2015-11-26 17:46:37
Not yet used to, but I decided to buy because Mr. Monotarou When you find on the net rather than selling at the store was the cheapest.
This review is about item#08286643.
Car of Bush.
5
From Japan
On 2015-05-02 19:02:33
I was looking for such goods. Size, you do not have a perfect price. Can Once, it may further and the new size, if there is a color of choice. Ease of processing also was good.
Buffer anchor
5
From Japan
On 2014-12-08 17:51:40
I'm glad there is a good thing. A different variation of hardness and size, I want you to increase a lot.
This review is about item#08286302.
Automobile suspension Bush
5
From Japan
On 2013-10-23 18:16:32
That such a thing is wanted, was itself fittingly.
This review is about item#08286442.