Buy more than* S$200* and get FREE SHIPPING

  • Flexible Magnet Base

Flexible Magnet Base TMF-80

2.00 (1)
Item.#
08286941
Mfr.#
TMF-80
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0733
Main Post Dimensions (Diameter x Length) (mm)
16x340
Dial Gauge Mounting Hole (mm)
6,8
Weight (kg)
1.3
Specification
Ferrite Magnet
Magnet Dimensions (mm)
50x60x55
Mounting Screw
M8
Adsorption Ability (N)
800
TRUSCO Part Number
232-7147
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine inspection
2
From Japan
On 2015-10-06 14:57:10
Although it is flexible, it is less freedom and workability is bad, it is a method to fix flexible with a handle for fixing but it may be used if the handle is changed a little longer or the shape is changed.
This review is about item#08286941.