Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Type Magnetic Base

Standard Type Magnetic Base TMB-80

Item.#
08286957
Mfr.#
TMB-80
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
50x60x55
Main Post Dimensions (Diameter x Length) (mm)
12x177
Dial Gauge Mounting Hole (mm)
6, 8, 3/8inch
Weight (kg)
1.4
Strut Dimensions (Diameter x Length) (mm)
10x164
Mounting Screw
M8
Adsorption Ability (N)
800
Specification
Ferrite magnet, croze, ears