Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic Base Adjuster

Magnetic Base Adjuster TMA-80

Item.#
08286966
Mfr.#
TMA-80
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0730
Strut Dimensions (Diameter x Length) (mm)
10x150
Mounting Screw
M8
Adsorption Ability (N)
800
TRUSCO Part Number
232-7121
Magnet Dimensions (mm)
50x60x55
Main Post Dimensions (Diameter x Length) (mm)
12x176
Dial Gauge Mounting Hole (mm)
6,8
Weight (kg)
1.4
Specification
Ferrite magnet. With adjuster.