Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base

Magnetic Base TMP-80

5.00 (1)
Item.#
08286975
Mfr.#
TMP-80
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Dimensions (mm)
50x60x55
Main Post Dimensions (Diameter x Length) (mm)
14x178
Dial Gauge Mounting Hole (mm)
6, 8
Weight (kg)
1.5
Specification
Ferrite Magnets
Strut Dimensions (Diameter x Length) (mm)
12x165
Mounting Screw
M8
Adsorption Ability (N)
800
TRUSCO Part Number
232-7139
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parallel confirmation and centering etc. of the workpiece
5
From Japan
On 2016-04-17 13:02:16
I'm scared and my dial can not swing. The magnet lever is also light and the magnet itself is sufficient coercive force. This price in a tailed pillar is perfect for Cospa as far as I am glad. However, I think the problem is how old the plastic part is. I will post again for a year.