Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Type Mini Base

Magnet Type Mini Base M-A

Item.#
08286984
Mfr.#
M-A
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Post Dimensions (Diameter x Length) (mm)
31x82
Dimensions (Width W x Depth D x Height H) (mm)
(Magnet) 31x31x33
Weight (kg)
0.25
Dial Gauge Mounting Hole (mm)
6
Adsorption Ability (N)
200
Specification
Universal type, magnet: Sumitomo Special Metals ALNICO5 (NKS-600)