Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Magnet Base

Small Magnet Base TMM-25

5.00 (1)
Item.#
08286993
Mfr.#
TMM-25
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
As measuring instrument holder, As measuring instrument holder
Magnet Dimensions (mm)
30x35x35
Mounting Screw
M5
Adsorption Ability (N)
250
Weight (kg)
0.27
Specification
Ferrite Magnet
2014 TRUSCO Published Page
1-0730
Main Post Dimensions (Diameter x Length) (mm)
7x54
Dial Gauge Mounting Hole (mm)
6
Weight (g)
270
TRUSCO Part Number
232-7163
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sewing of milling machine
5
From Japan
On 2018-06-12 23:29:18
I am satisfied that I can firmly fix it and there is no deviation and I can position accurately.
This review is about item#8286993.