Buy more than* S$200* and get FREE SHIPPING

  • Lock Type, Magnet Base

Lock Type, Magnet Base TMG-100

4.00 (4)
Item.#
08287011
Mfr.#
TMG-100
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (magnets)
Ferrite
Mounting Screw
M8
Dial Gauge Mounting Hole (mm)
6, 8
Weight (kg)
1.7
Magnet Dimensions (mm)
50x75x55
Principal Post (mm)
145x125x50
Adsorption Ability (N)
1000
TRUSCO Part Number
232-7155
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Centering during lathe operation
5
From Japan
On 2018-02-07 14:47:16
It took less time to set up than it was compared with the type of two struts I have used so far. Since the pillar part is sold as a part, if you own a magnetic base it will be cheaper if you purchase it. However, confirmation is necessary for fixing screw diameter.
This review is about item#8287011.
It is used as a core for machine adjustment.
5
From Japan
On 2017-01-28 18:03:23
In the past, we moved only the magnet and measured it, just waving the neck, the measurement efficiency got better. Also, since the lock is powerful and the scale of the dial gauge is not shifted, it can be used very relievedly. I like it very much.
This review is about item#8287011.
Precision during machine assembly
5
From Japan
On 2014-02-09 15:07:06
I feel that the squeezing part when holding the magnet part and the stand is larger than the goods of other manufacturers. Will not it be easier to use if it is a little more compact? But this item itself is a good thing. I am satisfied.
This review is about item#08287011.
Parallel slot of LM guide
1
From Japan
On 2013-11-03 18:57:31
To the teacher loose the screw at the base ball. Locktite is reinstalled with strong strength. Also, since burrs are present at the end of the magnet on the ground plane, it is cautioned. I'd like a yarn chamfer.
This review is about item#08287011.