Buy more than* S$200* and get FREE SHIPPING

  • Counter

Counter TC-4H

5.00 (2)
Item.#
08287036
Mfr.#
TC-4H
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Display Digit
4
Dimensions (Vetical x Horizontal x Thickness) (mm)
50x50x40
Weight (g)
63
Material
Parts: POM
Type
Hand-held
Material (Body)
SPCC-SB
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When counting bus passengers in the driver's seat
5
From Japan
On 2015-08-23 15:01:19
I find it useful to have a pedestal with a numbering machine. Moreover, sitting is excellent, it has excellent stability feeling firmly. That is a bit bigger than that, but it's definitely better than rolling and losing. However, although it can be said to the number handling machine of this hand in general, the feeling of earthing of the dial at the time of resetting is not restored.
This review is about item#08287045.
For counting times
5
From Japan
On 2013-10-16 17:04:21
It fits comfortably in the palm of the hand and it is easy to find light orange. Reset is not one push, but rewinds the side knob, but it is simple because it is not troublesome, so I think there is a drawback that it turns too much, but it is enough.
This review is about item#08287027.