Buy more than* S$200* and get FREE SHIPPING

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-100

4.00 (2)
Item.#
08287167
Mfr.#
ULA-100
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
TRUSCO Part Number
102-6844
Pole Length x Stand Length (mm)
100x70
Long Side Thickness (mm)
2.5
Squareness (mm)
+/-0.030
Thickness (mm)
2.5
Material
Carbon tool steels
JIS Standard
B7526
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
18
Thickness (mm2)
10
Weight (kg)
0.15
Width (mm)
18
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Scribe, weld assembly
4
From Japan
On 2017-11-04 17:05:05
Basically simple and easy to use In addition to delaying wearing down I want you to use a material with high hardness However, in the same price range
This review is about item#8287212.
Scribe, weld assembly
4
From Japan
On 2017-11-04 14:49:59
Since it will not be usable if the reduction is inevitable Can you raise the material hardness at the same price
This review is about item#8287212.