Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-125

4.33 (3)
Item.#
08287176
Mfr.#
ULA-125
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
TRUSCO Part Number
102-6852
Pole Length x Stand Length (mm)
125x80
Long Side Thickness (mm)
3
Squareness (mm)
+/-0.032
Thickness (mm)
2.5
Material
Carbon tool steels
JIS Standard
B7526
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
18
Thickness (mm2)
12
Weight (kg)
0.3
Width (mm)
18
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When machining piping etc.
5
From Japan
On 2018-02-08 19:55:49
Since our company is a plumber, we can use it well as JIS class 2. Employees are also satisfied.
This review is about item#8287176.
Scribe, weld assembly
4
From Japan
On 2017-11-04 17:05:05
Basically simple and easy to use In addition to delaying wearing down I want you to use a material with high hardness However, in the same price range
This review is about item#8287212.
Scribe, weld assembly
4
From Japan
On 2017-11-04 14:49:59
Since it will not be usable if the reduction is inevitable Can you raise the material hardness at the same price
This review is about item#8287212.