Buy more than* S$200* and get FREE SHIPPING

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-200

Item.#
08287203
Mfr.#
ULA-200
Package Qty.
1PC
Ship pack of
1
64.74 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
Material
Carbon tool steels
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
28
Thickness (mm2)
20
Weight (kg)
0.7
Width (mm)
31
JIS Standard
B7526
TRUSCO Part Number
102-6879
Pole Length x Stand Length (mm)
200x115
Long Side Thickness (mm)
3
Squareness (mm)
+/-0.040
Thickness (mm)
2.5