Buy more than* S$200* and get FREE SHIPPING

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-250

Item.#
08287212
Mfr.#
ULA-250
Package Qty.
1PC
Ship pack of
1
72.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
Width (mm)
31
TRUSCO Part Number
102-6887
Pole Length x Stand Length (mm)
250x125
Long Side Thickness (mm)
3
Squareness (mm)
+/-0.042
Thickness (mm)
2.5
JIS Standard
B7526
Material
Carbon tool steels
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
28
Thickness (mm2)
20
Weight (kg)
0.90