Buy more than* S$200* and get FREE SHIPPING

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-450

Item.#
08287255
Mfr.#
ULA-450
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
Width (mm)
47
TRUSCO Part Number
102-6925
Pole Length x Stand Length (mm)
450x225
Long Side Thickness (mm)
3.2
Squareness (mm)
+/-0.065
Thickness (mm)
5.0
JIS Standard
B7526
Material
Carbon tool steels
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
46
Thickness (mm2)
28
Weight (kg)
3.50