Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-500

4.33 (3)
Item.#
08287264
Mfr.#
ULA-500
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
TRUSCO Part Number
102-6933
Pole Length x Stand Length (mm)
500x255
Long Side Thickness (mm)
5
Squareness (mm)
+/-0.070
Thickness (mm)
5.0
Material
Carbon tool steels
JIS Standard
B7526
2014 TRUSCO Published Page
1-0881
Stand Width (mm)
46
Thickness (mm2)
30
Weight (kg)
5.40
Width (mm)
47
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When machining piping etc.
5
From Japan
On 2018-02-08 19:55:49
Since our company is a plumber, we can use it well as JIS class 2. Employees are also satisfied.
This review is about item#8287176.
Scribe, weld assembly
4
From Japan
On 2017-11-04 17:05:05
Basically simple and easy to use In addition to delaying wearing down I want you to use a material with high hardness However, in the same price range
This review is about item#8287212.
Scribe, weld assembly
4
From Japan
On 2017-11-04 14:49:59
Since it will not be usable if the reduction is inevitable Can you raise the material hardness at the same price
This review is about item#8287212.