Buy more than* S$200* and get FREE SHIPPING

  • Square, wih Stand,, JIS Class 2

Square, wih Stand,, JIS Class 2 ULA-600

Item.#
08287273
Mfr.#
ULA-600
Package Qty.
1PC
Ship pack of
1
499.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
Stand Width (mm)
55
Thickness (mm2)
30
Weight (kg)
6.60
Width (mm)
47
TRUSCO Part Number
102-6941
Pole Length x Stand Length (mm)
600x325
JIS Standard
B7526
Long Side Thickness (mm)
5
Squareness (mm)
+/-0.080
Thickness (mm)
5.0
Material
Carbon tool steels
2014 TRUSCO Published Page
1-0881