Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Square JIS2

Flat Square JIS2 ULD-100

5.00 (1)
Item.#
08287307
Mfr.#
ULD-100
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Thickness (mm)
4
TRUSCO Part Number
102-8022
Stand Width (mm)
20
Application
Assembly for general work, can manufacturing
2014 TRUSCO Published Page
1-0880
Weight (kg)
0.2
Width (mm)
20
Pole Length x Stand Length (mm)
100x70
Squareness (micro m)
+/-0.030
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the work of inventing the developed invention item.
5
From Japan
On 2018-01-28 06:00:34
It is easy to use, accurate and very good, but it is heavy! Weighted first grade product I want. (Magnet is attached)
This review is about item#08287352.