Buy more than* S$200* and get FREE SHIPPING

  • Flat Square JIS2

Flat Square JIS2 ULD-125

Item.#
08287316
Mfr.#
ULD-125
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Assembly for general work, can manufacturing, Assembly for general work, can manufacturing
JIS Standard
Second class
Weight (kg)
0.3
Width (mm)
20
Pole Length x Stand Length (mm)
125x80
2014 TRUSCO Published Page
1-0880
Squareness (micro m)
+/-0.032
Thickness (mm)
4
TRUSCO Part Number
102-8031